Watts
Series LF7 1-1/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Part #WLF7U22H | Item #4583063 | Manufacturer Part #0792075
Valve Size:
1-1/4 inHow to get it:
Product Details
- Lead free body construction
- Compact design
- Union Connection
- Variety of end connections
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 1024
ASSE Standards: ASSE 1024
BAA Compliant: No
CSA Certified: CSA B64.6
Collection: Series LF7
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 5 in
Diameter: 6-1/4 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT x FNPT
FM Approved: No
Height: 5-63/100 in
High Pressure: 150
IAPMO Listed: No
Installation Type: Horizontal Mount, Vertical Mount
Lead Law Compliant: Yes
Length: 4-5/16 in
Material: Cast Copper Silicon Alloy, Durable Plastic, Rubber, Stainless Steel
Material Type: Buna-N
Maximum Temperature: 180
Minimum Temperature: 33
NSF Certified: No
Recommended Valve Application: Drinking Water, Non-health Hazard
UL Listed: No
Valve Body Style: Inline
Valve Bonnet Type: Union
Valve Disc Material: Silicone
Valve Seat Material: Buna-N
Valve Size: 1-1/4 in
Valve Type: Double Check Detector Assembly
Weight: 1.5
Width: 2-1/4 in
Entire Collection
-
Starting at $318.75
-
Starting at $276.00
-
Starting at $247.50
-
Starting at $220.88
-
Starting at $230.63