1-1/4 x 1 in. Cast Copper Silicon Alloy Female Meter Threaded Backflow Preventer
Series LF7 1-1/4 x 1 in. Cast Copper Silicon Alloy Female Meter Threaded Backflow Preventer
Frequently Purchased Together
Product Details
- Compact design
- Union Connection
- Lead free body construction
- Variety of end connections
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 1024
- ASSE Standards:
- ASSE 1024
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.6
- Collection:
- Series LF7
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 2-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-9/16 in
- Material:
- Cast Copper Silicon Alloy
- NSF Certified:
- No
- Pressure - High:
- 150
- Recommended Valve Application:
- Potable Water, Non-health Hazard, Residential
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/4 in x 1 in
- Valve Type:
- Double Check Valve
- Weight:
- 2 lb
- Width:
- 2-1/4 in