3 in. Flanged 175 psi Stainless Steel Double Check Detector Assembly
Series LF7 3 in. Flanged 175 psi Stainless Steel Double Check Detector Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 70% lighter than traditional designs
- Unique tri-link spring check provides lowest pressure loss
- Extremely compact design
- Replaceable check disc rubber
- Lead-Free
- May be used for horizontal, vertical or N pattern installations
- Unmatched ease of serviceability
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.5
- Collection:
- Series LF7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 22-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 31-3/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 3 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 159 lb
- Width:
- 20 in