3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

You last purchased this on
 
Watts

Series LF719 3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF719QTSF
  • Item #4525808
  • Manufacturer Part #0065308
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF719 3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chloramine resistant elastomers
  • Top mounted screwdriver slotted ball valve test cocks
  • Lead free bronze alloy body construction
  • Low pressure drop
  • Replaceable seats and seat discs
  • Compact design
  • Separate access, top entry check valve design
  • Reversible seat disc rubber, extends the check valve life
  • Plastic on plastic check guiding reduces potential binding due to mineral deposits
  • No special tools are required for servicing
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
BAA Compliant:
Yes
Collection:
Series LF719
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
11-22/25 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
5-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15-7/16 in
Material:
Cast Copper Silicon Alloy
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Recommended Valve Application:
Water
Temperature Range:
33 to 180 Deg F (0.5 to 82 Deg C)
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Tee Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
3/4 in
Valve Type:
Double Check Detector Assembly
Weight:
6.4 lb
Weight Capacity:
8 lb
Width:
3-1/8 in