Watts
Series LF7R 1 in. Copper Silicon Alloy FNPT 175 psi Backflow Preventer
Part #WLF7RU45GG | Item #4525718 | Manufacturer Part #0072209
Valve Size:
1 inProduct Details
- Lead free brass body for durability
- Can be installed vertically or horizontally
- Compact design
- Meets ANSI/ASSE Standard 1024
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 1024, ANSI 61 Annex G]
ASSE Standards: ASSE 1024
BAA Compliant: No
CSA Certified: CSA B64.6
Collection: Series LF7R
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 2-14/25 in
End Connection 1: FNPT
End Connection 2: MNPT
End Connections: FNPT x MNPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Height: 4 in
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 150 psi
Maximum Temperature: 180
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 61 Annex G
Recommended Valve Application: Water
UL Listed: No
Valve Body Style: Inline
Valve Disc Material: Santoprene
Valve Seat Material: EPDM
Valve Size: 1 in
Valve Type: Backflow Preventer
Weight: 0.79
Width: 1-47/50 in
Entire Collection
-
Starting at $63.38
-
Starting at $83.25
-
Starting at $18.25
-
Starting at $74.82
-
Starting at $74.07