3/4 in. Copper Silicon Alloy FNPT Backflow Preventer
Series LF909-FS 3/4 in. Copper Silicon Alloy FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Alert features available with add-on sensor connection kit
- Lead free construction
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Quarter-turn ball valves with tee handles
- Compact for easy installation
- Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1992
- Application:
- Health Hazard
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series LF909-FS
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 15-3/4 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18-1/16 in
- Material:
- Copper Silicon Alloy, Plastic, Rubber
- Material Type:
- Silicone
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Health Hazard, Plumbing, Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 3/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 17.76 lb
- Width:
- 10 in