3/4 in. Copper Alloy Full Port Threaded x Threaded x Compression Ball Valve
Series LFBRVM1 3/4 in. Copper Alloy Full Port Threaded x Threaded x Compression Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowout proof stem
- Full port ball valve
- Low profile design
- Easy installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-8, ANSI 61-G
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFBRVM1
- Depth:
- 1-61/100 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- Compression
- End Connections:
- NPT x NPT x Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 5-19/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/8 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Copper Alloy
- Maximum Temperature:
- 210
- Minimum Temperature:
- 40
- NSF:
- NSF 61 Annex G, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Copper Alloy
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.05 lb
- Width:
- 4-3/5 in
- cUPC Certified:
- No