1/4 in. 30 psi Pressure Gauge
Series LFDPG-1 1/4 in. 30 psi Pressure Gauge
Frequently Purchased Together
Product Details
- Kostil polymer window
- Copper alloy bourdon sensing element
- ABS polymer case
- ASME Type “B” accuracy
- 1/4" lead free brass NPT connection
- Tin alloy welding
Specifications
- ASME:
- ASME B40.100
- BAA Compliant:
- No
- Collection:
- Series LFDPG-1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/4 in
- Diameter:
- 4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 4-3/4 in
- Installation Type:
- Bottom Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Plastic, Brass, Copper Alloy, Tin Alloy
- Material Type:
- ABS, Kostil Polymer
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Temperature Range:
- -4 to 176 Deg F
- Weight:
- 0.5 lb
- Width:
- 6 in