3/8 in. Compression Thermostat Mixing Valve
Series LFE480 3/8 in. Compression Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead-free brass body and corrosion-resistant internal components ensure years of dependable service
- Adjustable temperature selection with locknut to prevent tampering
- Quickly senses and compensates for outlet temperature fluctuations caused by temperature and pressure changes in the supply line
- Corrosion resistant internal components for extended life
- Integral checks with screens prevents cross flow and filter out debris
- Advanced thermal actuator improves performance
- For lavatory applications where the water temperature must be controlled for safe use
Specifications
- ANSI:
- ANSI 61, ANSI 61-9
- ASSE Standards:
- ASSE 1070
- CSA Certified:
- CSA B125.3
- Collection:
- Series LFE480
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 0.5 gpm
- Height:
- 3-3/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3-11/16 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 5
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve