2 in. Copper Silicon Alloy Full Port Threaded 600# Ball Valve
This product has been replaced by
Manufacturer Part #88005696
Series LFFBV-3C 2 in. Copper Silicon Alloy Full Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A bottom-Loaded Blowout Proof stem
- Lead-Free
- Adjustable stem packing gland
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B.16.18, ANSI 61-8
- ASME:
- ASME B16.33, ASME B16.44
- BAA Compliant:
- No
- Collection:
- Series LFFBV-3C
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 3-19/50 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Carbon Steel
- Handle Type:
- Lever
- Height:
- 8-7/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS-SP-110
- Material:
- Copper Silicon Alloy, Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.67 lb
- Width:
- 5-1/5 in