1-1/4 in. Brass MNPT x FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F121592
Series LFN240 1-1/4 in. Brass MNPT x FNPT 150# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Intended for use on air lines where leakage is not a concern
- Provides an economical way to shut off the flow of air to the pressure instrument, allowing the pressure instrument to be isolated/removed from service
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LFN240
- Depth:
- 15-22/25 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 210
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Copper Silicon Alloy
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.75 lb
- Width:
- 3-1/4 in