FNPT Cast Copper Silicon Alloy 3/8 in. 125 psi BFP Vacuum Breaker
Series LFN388 FNPT Cast Copper Silicon Alloy 3/8 in. 125 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full size orifice for maximum flow
- Female NPT inlet and outlet
- Lead free construction
- Hot or cold water
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.1.1
- Collection:
- Series LFN388
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 2-19/100 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 3-3/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/8 in
- Valve Type:
- Backflow Preventer
- Weight:
- 0.8 lb
- Width:
- 1-22/25 in