1-1/2 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Series LFN45B 1-1/2 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Serviceable in line
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and cage
- Sealed spring cage for accessible outdoor or waterworks pit installations
- Bypass feature controls thermal expansion pressure
- Lead free body construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- BAA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Series LFN45B
- Depth:
- 11-22/25 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper Silicon Alloy
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Recommended Valve Application:
- Commercial, Plumbing, Residential, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 8 lb
- Width:
- 9-13/100 in