1-1/2 in. 75# 400 psi Brass FNPT Pressure Reducing Valve
Series LFN55B 1-1/2 in. 75# 400 psi Brass FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and bronze cage
- Serviceable in line
- Sealed spring cage for accessible outdoor or waterworks pit installations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Collection:
- Series LFN55B
- Depth:
- 11-22/25 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 75#
- Valve Disc Material:
- Reinforced EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 6.97 lb
- Width:
- 9-13/100 in