2 in. 400 psi Solder Union x FNPT Pressure Reducing Valve
Series LFN55B 2 in. 400 psi Solder Union x FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and bronze cage
- Serviceable in line
- Sealed spring cage for accessible outdoor or waterworks pit installations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Collection:
- Series LFN55B
- Depth:
- 13-19/50 in
- End Connection 1:
- Union Sweat
- End Connection 2:
- FNPT
- End Connections:
- Union Sweat x FNPT
- FM Approved:
- No
- Height:
- 4-3/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Reinforced EPDM
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 9.7 lb
- Width:
- 10-11/25 in