3/4 in. Press 400 psi 180F Brass Pressure Reducing Valve
This product has been replaced by
Manufacturer Part #88006883
Series LFN55B-M1 3/4 in. Press 400 psi 180F Brass Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and bronze cage
- Viega ProPress (R) connections
- Sealed spring cage for accessible outdoor or waterworks pit installations
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Collection:
- Series LFN55B-M1
- Depth:
- 6-3/4 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Type:
- WLFN55BM1PRESSF
- Valve Body Material:
- Brass
- Valve Disc Material:
- Elastomer
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Pressure Regulating Valve
- Weight:
- 2.13 lb
- Width:
- 2-1/2 in