3/4 in. 400 psi Brass Double Union PEX Pressure Reducing Valve
Series LFN55B-M1 3/4 in. 400 psi Brass Double Union PEX Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and bronze cage
- Serviceable in line
- Sealed spring cage for accessible outdoor or waterworks pit installations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Collection:
- Series LFN55B-M1
- Depth:
- 2-11/25 in
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Height:
- 7-19/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Valve Body Material:
- Brass
- Valve Disc Material:
- Reinforced EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.49 lb
- Width:
- 5-63/100 in