3/8 in. Brass Female Threaded Backflow Preventer

You last purchased this on
 
Watts

Series LFN9 3/8 in. Brass Female Threaded Backflow Preventer

  • Fast #
  • Part #WLFN9CC
  • Item #3920430
  • Manufacturer Part #0792098
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFN9 3/8 in. Brass Female Threaded Backflow Preventer

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compact design
  • Female NPT threads
  • Lead free construction
  • In-line applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
No
CSA Certified:
CSA B64.8
Collection:
Series LFN9
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-19/100 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Height:
3-3/50 in
IAPMO Listed -:
No
ISO:
ISO 9001:2000
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Style:
Inline
Valve Size:
3/8 in
Valve Type:
Backflow Preventer
Weight:
0.45 lb
Width:
1-22/25 in