3/4 in. Brass FNPT x MNPT Backflow Preventer
Series LFN9-CD 3/4 in. Brass FNPT x MNPT Backflow Preventer
Frequently Purchased Together
Product Details
- Center-guided check valves for repeatable seating
- In-line field testable - no special gauges required
- Exclusive “non-removable” design eliminates the need for break-away set screw
- Lead-free
- Streamlined design for low pressure drop
- Positive back siphonage protection
- Durable brass body with stainless steel checks for corrosion resistance
- Manually drainable for freeze protection
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1052
- Application:
- Health Hazard, Commercial, Residential
- BAA Compliant:
- No
- Collection:
- Series LFN9-CD
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/100 in
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-13/16 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial, Health Hazard, Residential, Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Valve
- Weight:
- 0.56 lb
- Width:
- 1-22/25 in