9 in. Liquid Fill Thermometer

You last purchased this on
 
Watts

Series LFTA 9 in. Liquid Fill Thermometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFTA 9 in. Liquid Fill Thermometer

  • Fast #
  • Part #WTA93120160Y
  • Item #4631721
  • Manufacturer Part #0121728
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Glass lens
  • Organic fill sensing material
  • Valox case
  • Lead free brass thermowell
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME B40.100
Application:
Commercial, HVAC, Residential
BAA Compliant:
No
Collection:
Series LFTA
Depth:
3 in
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
2 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
17-3/8 in
Material:
Brass, Glass, Plastic
Material Type:
Valox®
Maximum Temperature:
300
Minimum Temperature:
-40
Temperature Range:
20 to 160 Deg F
Weight:
1.65 lb
Width:
2-3/8 in