Watts

Series LFTP 500 psi Temperature or Pressure Test Plug

Part #WLFTPED  |  Manufacturer Part #0123006

High Pressure:

500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Access for accurate temperature or pressure readings
  • Eliminates leaving expensive gauges or temperature recorders in line
  • Female x female connections
  • Lead free brass sweat tailpiece

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series LFTP

Color Finish: Brass

Color Finish Category: Brass Tones

Cover Color Finish: Brass

Depth: 1 in

End Connection 1: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2 in

High Pressure: 500

Lead Law Compliance Level: Compliant Not Certified

Material: Brass

Maximum Pressure: 500 psi

Maximum Temperature: 275

Minimum Temperature: -40

NSF Certified: No

Thread Type: NPT

Weight: 0.2

Width: 1 in