1/2 in. Cast Copper Silicon Alloy Union FPT Backflow Preventer
This product has been replaced by
Manufacturer Part #88004075
Series LFU009-FS 1/2 in. Cast Copper Silicon Alloy Union FPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique swivel union inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Lead free bronze body construction for durability
- Ball valve test cocks - screwdriver slotted
- Internal relief valve for reduced installation clearances
- Replaceable seats for economical repair
- Top entry to all internals for immediate accessibility
- Single access cover and modular check construction for the ease of maintenance
- Large body passages provides low pressure drop
- Cast copper silicon alloy body construction for durability
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series LFU009-FS
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Cast Copper
- Depth:
- 13 in
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-13/16 in
- Material:
- Cast Copper Silicon Alloy
- NSF Certified:
- No
- Pressure - High:
- 175
- Recommended Valve Application:
- Health Hazard, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Polymer
- Valve Size:
- 1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 5.5 lb
- Width:
- 7 in