2 in. 50# 300 psi Cast Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
Series LFU5B-Z3 2 in. 50# 300 psi Cast Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral stainless steel strainer removable for cleaning
- Serviceable in line without special tools
- Low pressure applications
- NPT threaded female union inlet by NPT female outlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Coating:
- Corrosion Resistant
- Collection:
- Series LFU5B-Z3
- Depth:
- 11-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 12-11/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 50#
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 19.55 lb
- Width:
- 7 in