LFN 1 WTR DET SHUTOFF
Series LFWDS LFN 1 WTR DET SHUTOFF
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No terminals to corrode or to impair operation
- Provides contacts for monitored alarm detection systems
- Easily tested and reset to assure proper operation
- Optional battery backup maintains normal operation for up to three days during power outages
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series LFWDS
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 210
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 150 psi
- Type:
- WLFWDSSPLG
- Valve Body Style:
- Straight
- Valve Operator:
- Electric Actuator
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Water Heater Valve
- Weight:
- 2.16 lb
- Width:
- 11-13/100 in