1 Micron LVC Carbon Block Filter Cartridge
PWCB Series 1 Micron LVC Carbon Block Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces chlorine odor and taste as well as sediment reduction
- Low pressure drop
- Carbon block filter cartridge for superior performance
- 100% coconut shell carbon
- Will not channel
- Cost savings
- Order quantity in multiples of 12 filters may be required based on stocking availability
- Specifically formulated for reduction in lead, cryptosporidium and giardia
- Solid block activated carbon for long life
- FDA grade components and materials
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 42
- Application:
- Filtration
- BAA Compliant:
- No
- Capacity:
- 1500 gal
- Cartridge Type:
- Filter
- Collection:
- PWCB Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Sediment, Chlorine Taste and Odor, LCV
- Depth:
- 3 in
- Diameter:
- 2-3/4 in
- Filter Size:
- 2-3/4 in x 9-3/4 in
- Filtering Material:
- Yes
- Flow Rate:
- 4 gpm
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 9-3/4 in
- Material:
- Carbon
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 40 to 165 Deg F
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 3 in