5 Micron 2-1/2 in. X 20 in. Carbon Block Filter Cartridge
PWCB Series 5 Micron 2-1/2 in. X 20 in. Carbon Block Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces chlorine odor and taste as well as sediment reduction
- Low pressure drop
- Carbon block filter cartridge for superior performance
- Order quantity in multiples of 6 filters may be required based on stocking availability
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 12000 gal
- Cartridge Type:
- Carbon Block
- Collection:
- PWCB Series
- Contaminant Removal:
- Sediment, Chlorine Taste and Odor
- Diameter:
- 2-1/2 in
- Filter Size:
- 2-1/2 x 9-3/4
- Filtering Material:
- Yes
- Flow Rate:
- 2 gpm
- Height:
- 20 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 165
- Minimum Temperature:
- 40
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Product Type:
- Filter Cartridge