Single Handle Lever Water Filter Faucet in Chrome
Series PWFCT303 Single Handle Lever Water Filter Faucet in Chrome
Frequently Purchased Together
Product Details
- 1/4 in connection
- Chrome finish
- Non air gap design
- Can be used on a reverse osmosis or a water filtration system
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Series PWFCT303
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Faucet Connection Size:
- 1/4 in
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- Height:
- 14 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Number of Handles:
- Single Handle
- Spout Type:
- Swivel
- Weight:
- 1 lb
- Width:
- 6 in