5 Micron 2-1/2 in. X 10 in. String Wound Filter Cartridge

You last purchased this on
 
Watts

PWSW Series 5 Micron 2-1/2 in. X 10 in. String Wound Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

PWSW Series 5 Micron 2-1/2 in. X 10 in. String Wound Filter Cartridge

  • Fast #
  • Part #WPWSW10M5
  • Item #4272251
  • Manufacturer Part #7100357
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Food grade for use with beverages, food and potable water
  • Polypropylene media for great chemical resistance
  • Reduces sediment, dirt, rust and particles
  • Cartridges with stainless steel center tubes for higher temperature applications
  • Low cost
  • Wide range of lengths and micron ratings
  • Order quantity in multiples of 12 filters may be required based on stocking availability
  • No leachables to contaminate downstream waters
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Capacity:
9999 gal
Cartridge Type:
String Wound Cartridge
Collection:
PWSW Series
Contaminant Removal:
Dirt, Particle, Rust, Sediment
Diameter:
2-1/2 in
Filter Size:
5 microns
Filtering Material:
Yes
Flow Rate:
6 gpm
Height:
9-7/8 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
60 psi