Standard Filter Housing Wrench
Series PWWR Standard Filter Housing Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty strength
- Made of white polypropylene
- Fits most slimline housings
- Wrench will provide the user with easy opening and tightening of the filter housings when replacing the filter
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Brand Model Compatibility:
- W7100273, W7100279, W7100275 and W7100281
- Collection:
- Series PWWR
- Depth:
- 1/2 in
- Fits Model:
- W7100273, W7100279, W7100275 and W7100281
- Height:
- 5 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Parts & Hardware
- Tool Type:
- Wrench
- Weight:
- 0.2 lb
- Width:
- 9-17/20 in