3/4 in. Bronze Valve Repair Kit
Series RK-007 3/4 in. Bronze Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Full port ball valves and strainer are included
- Complete rubber parts kit
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 007, Series LF007
- Depth:
- 2-22/25 in
- FM Approved:
- No
- Height:
- 3-31/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 0.2 lb
- Width:
- 2-1/2 in