Series RK-009 3/4 in. Rubber Parts Valve Repair Kit

Part #WRK009M3RVF  |  Item #1210980  |  Manufacturer Part #0888523

$42.98 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Relief valve rubber parts kit

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: LF009M3, 009M3

Collection: Series RK-009

Depth: 2-22/25 in

Height: 3-31/100 in

Material: Rubber

Product Type: Rubber Parts Kit

Type: Relief Valve Rubber Parts Kit

Valve Size: 3/4 in

Weight: 0.2

Width: 2-1/2 in