This product requires certification to purchase.

1/2 - 1 in. Check Valve Repair Kit

You last purchased this on
 
Watts

Series RK-800 1/2 - 1 in. Check Valve Repair Kit

  • Fast #
  • Part #WRK800CKDG
  • Item #319806
  • Manufacturer Part #0886027
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-800 1/2 - 1 in. Check Valve Repair Kit

  • Fast #
  • Part #WRK800CKDG
  • Item #319806
  • Manufacturer Part #0886027
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Check kit
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
800 Series Pressure Vacuum Breakers
Collection:
Series RK-800
Depth:
2-22/25 in
Height:
3-31/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Product Type:
Check Kit
Valve Size:
1/2 in, 1 in
Weight:
0.3 lb
Width:
2-1/2 in