1/2 - 3/4 in. Float Bronze Valve Repair Kit
1/2 - 3/4 in. Float Bronze Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All necessary parts for repair included
- Parts are easy to install
- Parts made of high quality material
- Parts are specific to valve size
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 1020
- ASSE Standards:
- ASSE 1020
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 800M4 Pressure Vacuum Breaker
- Depth:
- 2-19/100 in
- FM Approved:
- No
- Height:
- 3-3/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Float Kit
- UL Listed:
- No
- Valve Size:
- 1/2 in, 3/4 in
- Weight:
- 0.07 lb
- Width:
- 1-22/25 in