1/2 - 3/4 in. Rubber Valve Repair Kit
1/2 - 3/4 in. Rubber Valve Repair Kit
Frequently Purchased Together
Product Details
- For Watts valves only
- Easy to repair
- 800 M4 Repair kit
- All necessary parts included
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Depth:
- 3-13/100 in
- Height:
- 4-13/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Repair Kit
- Valve Size:
- 1/2 in, 3/4 in
- Weight:
- 0.17 lb
- Width:
- 1-63/100 in