1 in. Stainless Steel FNPT Backflow Preventer
Series SS009 1 in. Stainless Steel FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Alert features available with add-on sensor connection kit
- Investment cast 316 stainless steel assembly for corrosion resistance furnished with a strainer
- Features an integrated flood sensor with Sentry Plus Alert technology to detect excessive water discharges from the relief valve
- Replaceable seats for an economical repair
- Top mounted vandal resistant EZ-TC test cocks provide easy access for testing
- Internal relief valve for reduced installation clearances
- Quarter turn full port resilient seated ball valve shutoffs
- NPT inlet and outlet connections
- Sensor on the relief valve for flood detection
- Bolted on, top entry single access cover for ease of maintenance
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-510 1992
- Application:
- Commercial, Industrial
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series SS009
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-1/2 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Product Type:
- Reduced Pressure Zone Assembly
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Backflow Preventer
- Weight:
- 12.25 lb
- Width:
- 8-1/4 in