2 in. Bronze Union NPT 175 psi Backflow Preventer
Series U009 2 in. Bronze Union NPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Bronze body construction for durability
- Unique swivel union inlet and outlet connections
- Elbow fittings for 360° rotation
- Quarter turn full port resilient seated ball valve shutoffs
- Internal relief valve for reduced installation clearances
- Replaceable seats for an economical repair
- Test cocks are screwdriver slotted
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series U009
- Color Finish Name:
- Bronze
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze, Stainless Steel, Rubber
- Material Type:
- Silicone
- Minimum Temperature:
- 33
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Product Type:
- Reduced Pressure Zone Assembly
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Material:
- Bronze
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 36.55 lb
- Width:
- 13-3/4 in