25 in. Grill Cover

You last purchased this on
 
Weber-Stephen

25 in. Grill Cover

This product requires certification to purchase.
You last purchased this on
 
Weber-Stephen

25 in. Grill Cover

  • Fast #
  • Part #W7129
  • Item #7260354
  • Manufacturer Part #7129
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
52 in
Height:
44-1/2 in
Material:
Plastic
Material Type:
Polyester
Type:
Grill Cover
Width:
25 in