1/2 in. Sweat Thermostat Mixing Valve
1/2 in. Sweat Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Output range 95° F – 131° F
- Integral check valves on inlets
- Heavy duty forged brass construction
- Temperature locking handle ensures appropriate output range
- Union connections simplify installation and maintenance
- MIP, SWT, compression, PEX, or press connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1017, ASSE 1070
- CSA Certified:
- CSA B125.3
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 131
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Style:
- T Pattern
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve