3/4 in. IPS Isolator Expansion with Pressure Reducing Valve
Isolator® 3/4 in. IPS Isolator Expansion with Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
- Ideal for use with pipe covers and recessed boxes
- Compact version of the original Isolator® E-X-P with an adjustable pressure relief valve outlet
- Large drain port outlets
- Ideal for combi boiler domestic hot water connections
- Color coded aluminum handles for easy identification of hot and cold valves
- Uniquely designed lever/wing handle for easy actuation of the main ball
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Isolator®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- MGHT
- End Connections:
- FPT x FPT x MGHT
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 500
- Recommended Valve Application:
- Commercial, Residential, Water
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Water Heater Valve