1-1/2 in. Brass Full Port Threaded 600# Ball Valve
Pro-Pal Series® Purge and Fill™ 1-1/2 in. Brass Full Port Threaded 600# Ball Valve
Frequently Purchased Together
Product Details
- Simultaneously drain, flush and refill any hydronic, solar, or closed loop system
- Reversible handle for added versatility
- Specifically designed for filling and draining glycol/antifreeze from any point in a hydronic system
- This valve is actuated by a blowout proof stem
- Adjustable packing gland
- Patented technology
- Available in FIP, SWT, PRS
- Certified to NSF/ANSI 61
- Saves 54 minutes
- Replaces 7 components
Specifications
- ANSI:
- ANSI B1.20.1
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Pro-Pal Series® Purge and Fill™
- Color Finish Name:
- Brass
- Depth:
- 6-1/5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Chrome Plated Steel
- Handle Type:
- Lever
- Height:
- 3-3/5 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/16 in
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Gas, Industrial, Oil, Residential, Potable Water
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.98 lb
- Width:
- 3-4/5 in
- cUPC Certified:
- No