3/4 in. Brass Full Port Sweat 600# Ball Valve
H-x061W Series 3/4 in. Brass Full Port Sweat 600# Ball Valve
Frequently Purchased Together
Product Details
- Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
- Winterize an entire building with simple quarter-turn actions
- Eliminates the need for assemblies to isolate and drain any portion of a piped system
- Replaces 4 components
- Exclusive adjustable flow path allows for draining from either side of the ball
- Saves 27 minutes
- Reversible handle for added versatility
- Designed specifically for use with pre-fabricated threaded headers
- Available in FIP, SWT, PRS, PEX
- Eliminates 3 leak paths
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASME:
- ASME B16.18
- Clean Bagged:
- No
- Collection:
- H-x061W Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-22/25 in
- Material:
- Brass, Plastic
- Material Type:
- DZR, PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve