1 in. Forged Brass Full Port Copper 600# Ball Valve
5170 Series 1 in. Forged Brass Full Port Copper 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes adjustable packing gland
- Includes 304 stainless steel handle
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 61-G
- ASME:
- ASME B16.18
- Collection:
- 5170 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve