1-1/4 in. Easy-Up Manifold Kit for Evergreen® 70-200 Boilers
1-1/4 in. Easy-Up Manifold Kit for Evergreen® 70-200 Boilers
Frequently Purchased Together
Product Details
- Saves money - less than the sum cost of all components, plus assembly time
- Easy installation - a few quick connections while ensuring proper flow through the boiler
- Ready to install design reduces average single boiler installation time by two hours or more
- Simple system servicing - manifold shut off valves provide quick isolation of the boiler and circulator from system pipping
- For use with models EVG 70, EVG 110, EVG 155 and EVG 220
- Provides a professional appearance
- Eliminates piping errors by incorporating the primary/secondary piping requirements
Specifications
- Brand Model Compatibility:
- Evergreen® 70-220
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 48 in
- Product Type:
- Manifold Kit
- Weight:
- 40 lb