120V Pnl-c MOD 4 Stage Water Bmc
120V Pnl-c MOD 4 Stage Water Bmc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Medium: Hot Water
- Parts Warranty: 1 Year
- Frequency: 60 Hz
Documents
Specifications
- Brand Model Compatibility:
- All Boilers
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Control
- Stages:
- Multi
- Volts:
- 120V