30 psi Relief Valve Kit
30 psi Relief Valve Kit
Frequently Purchased Together
Product Details
- 3/4" NPT, male inlet, side outlet
- Brass
- ASME 3/4" relief valve
- Set to relieve at 30 PSIG
Specifications
- Brand Model Compatibility:
- WM97+ 70, WM97+ 110, WM97+CT 70 and WM97+CT 110 Gas Boilers
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Pressure - Maximum:
- 30 psi
- Pressure Class:
- 30#
- Product Type:
- Relief Valve