4 in. Adapter
4 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Ultra-230, 310, 299, 399 Series 1 and 2 Gas Boilers
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Product Type:
- Adapter