5/8 in. Rod
5/8 in. Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 80, 88 and 94 Series Gas and Oil Boilers
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Product Type:
- Rod