2.5 gal. Indirect Water Heater in Pewter
This product has been replaced by
Manufacturer Part #633600003
Aqua Plus Series 2.5 gal. Indirect Water Heater in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature and pressure relief valve standard equipment
- Thermostat connections already installed for quick and easy wiring
- Features a 316L stainless steel tank welded with "tig and plasma" technology coil tank
- Boiler side storage capacity of 2.5 gallons
- AHRI certified
- First hour delivery: 551 gph
- Features 2" thick cfc-free foam insulation
- Exclusive replaceable anode
- Connection: 1" DHW - 1" boiler piping
- Head-loss boiler side: 5.4'
Specifications
- Capacity:
- 2.5 gal
- Collection:
- Aqua Plus Series
- Color Finish Name:
- Pewter
- Diameter:
- 26 in
- Height:
- 60 in
- Type:
- W633500003
- Water Heater Capacity Range:
- Less than 10 gal