Commercial and Residential Gas Boiler 52 MBH Propane
This product has been replaced by
Manufacturer Part #381359085
CGa™-25 Gold Series Commercial and Residential Gas Boiler 52 MBH Propane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Compact design saves valuable living space
- Net Rating: 38 MBH
- LP Model
- DOE Heating Capacity: 44 MBH
- Includes Taco 007 circulator
- Easily accessible controls, vertical flueways and top
- DOE Heating Capacity: 44000 BTU
- Net I=B=R Capacity: 38000 BTU
Specifications
- Application:
- Commercial, Residential
- BTU:
- 52000
- BTU Heat Rating:
- 44000 Btu/h
- Collection:
- CGa™-25 Gold Series
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 45-3/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 52 MBH
- Length:
- 19 in
- MBH:
- 52
- Material:
- Cast Iron
- Power Source:
- Gas
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- W381357829
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V