Cast Iron Gas-Fired Hot Water Boiler - 113 MBH - Cast Iron Heat Exchanger - 84% AFUE
CGa™ CG Series 3 Cast Iron Gas-Fired Hot Water Boiler - 113 MBH - Cast Iron Heat Exchanger - 84% AFUE
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Compact design saves valuable living space
- Replaces CA Series 2 model 381357819
- Combination pressure-temperature gauge included
- Taco 007e pump included
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- Integrated low water cutoff with test button
- High Altitude Model for installations between 7000' and 10,000'
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- Application:
- Residential
- BTU:
- 140000
- BTU Heat Rating:
- 176000 Btu/h
- Collection:
- CGa™ CG Series 3
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Condensing:
- No
- Energy Star Compliant:
- No
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas
- Height:
- 57-7/8 in
- Ignition System:
- Electronic Ignition
- Ignitor Type:
- Direct Spark
- Input (MBH):
- 140 MBH
- Installation Type:
- Floor Mount
- Length:
- 25 in
- MBH:
- 140
- Material:
- Cast Iron
- Phase:
- Single Phase
- Product Type:
- Boiler
- Programmability:
- Non-programmable
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- W381359105
- UL Listed:
- No
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V
- Weight:
- 280 lb
- Width:
- 16 in